Add More Items
View All Quick Selects
Below you can add an image for 'male disconnect' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nylon-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
Total Availability: In Stock
Check local availability
Book Price
$201.47
Per 100
Vinyl-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
$226.56
Female Disconnector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 In Overall Length, 0.150 In Insulation Length, 0.003 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$75.86
Vinyl-Insulated Male Tab, Length 1.08 Inches, Maximum Insulated .250, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
$262.87
22-18 Awg Fully Insulatd Male Disconnect, 50/Pack
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$76.00
Nylon-Insulated Male Tab, Length 1.13 Inches, Width .45 Inches, Maximum Insulated .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
$207.87
Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
$56.31
Male Tab, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.003 LB
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$19.87
Each
$12.89
16-14 Awg Fully Insulated Nylon Male Disconnect, 50/Pack
3M™ Highland™ Color-Coded Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel. It Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$19.58
Copper, Tin-Plated 600 V Motor Lead Disconnect (Male), 1 Line to 1 Load (2-Wire), Wire 6 Awg, Body Size 2, Die Color Blue, Boot Mdboot-2.
$5,802.74
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In Blue Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 16-14 Awg (1.5-2.5 MM²). It Is 0.96" (24.4 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
$101.77
Copper, Tin-Plated 600 V Motor Lead Disconnect (Male), 1 Line to 1 Load (2-Wire), Wire 8 Awg, Body Size 2, Die Color Red, Boot Mdboot-2.
$4,832.25
Stronghold EDV10-250M-Q Contractor Grade Vinyl Insulated Female Disconnects Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Can Be Easily Inserted and Removed From The Male Disconnect Without The Use Of Tools. Accommodates 12-10 Awg, 250 X .032 Tab Size, Are Yellow In Color, and Come In Packages Of 25.
$33.10
Insulated Male Disconnect Is Vinyl Insulated and and Is A Miniterm Used For Wire Termination In Applications With A 250 Stud and 12-10 Awg. 50 Per Pack
$98.02
Female Disconnector, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.004 LB
$47.69
The Vibration Resistant Male Disconnect Is Made Of Copper and Is Nickel-Plated. It Is Barrel Insulated In Red Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 22-18 Awg (0.5-1.0 MM²). It Is 0.98" (24.9 MM) Long and 0.25" (6.4 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Butted Seam Barrel. It Comes In Bottles Of 100.
$132.16
20
Popularity
Default